Logan Backpack Black One Size

Order Code: ZT5269480S

£65.99 Inc VAT (20%)


Description

15.6" laptop backpack made from durable material with dedicated padded tablet sleeve. Features a spacious main and large secondary compartment, front compartment with organisational panel, zipped pocket and key fob. Padded back with moisture-wicking air mesh and padded shoulder straps. 600D of Polyester Dobby. Reach certified.

Specifications for Logan Backpack Black One Size
  • Product Type
    Bags
  • Colour
    Black
  • Material
    600D of Polyester Dobby
  • Gender
    Unisex
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome