Mini Fashion Backpack Unisex Sky Blue/Light Grey One Size

Order Code: ZT5281207S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.395%


Description

TearAway label for ease of rebranding. Zippered front pocket. Padded back panel. Grab handle. Padded adjustable shoulder straps. Reach certified.

Specifications for Mini Fashion Backpack Unisex Sky Blue/Light Grey One Size
  • Colour
    Sky Blue/Light Grey
  • Product Type
    Bags
  • Material
    600D Polyester
  • Gender
    Unisex
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome