Multi-Sport Backpack Black One Size

Order Code: ZT5275819S

£29.99 Inc VAT (20%)


Description

Contains 100% GRS certified recycled polyester, certified by Control Union CU811033. Two-way zipped opening for easy access. Dedicated racquet pocket. Fits racquets up to approximately 23cm wide. Hockey stick sleeve with elastic retainer. External stretch pocket for water bottle. Zipped front pocket. TearAway label for ease of rebranding.

Specifications for Multi-Sport Backpack Black One Size
  • Material
    100% Recycled 900D polyester
  • Colour
    Black
  • Product Type
    Bags
  • Gender
    Unisex
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome