Pitch Black 24 Hour Backpack Black One Size

Order Code: ZT5284434S

£51.99 Inc VAT (20%)


Description

TearAway label for ease of rebranding. Water-repellent, abrasion resistant fabric. Minimalist design with adaptable functionality. Laptop compatible up to 15.6". External access secure padded laptop compartment. Zippered front compartments for flexible organisation. Full HD Polyester lining. Internal elastic bottle holder. Expandable capacity from 20-25 litres. Breathable padded mesh back panel. High density seatbelt webbing. Reach certified.

See full description
Specifications for Pitch Black 24 Hour Backpack Black One Size
  • Material
    1000D Twist weave polyester
  • Colour
    Black
  • Product Type
    Bags
  • Gender
    Unisex
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome