Pitch Black 24 Hour Backpack Black QD565 Black One

Order Code: ZT5222761S

£44.99 Inc VAT (20%)


Description

Water and abrasion resistant fabric. HD polyester lining. High density seatbelt webbing. Grab handle. Padded adjustable shoulder straps. Adjustable chest strap with clasp closure. Breathable padded mesh back panel. Front zip pocket organiser section. External secure padded laptop compartment compatible up to 15.6". Internal elastic bottle holder. Tear out label. Expandable capacity 20-25 litres.

Specifications for Pitch Black 24 Hour Backpack Black QD565 Black One
  • Colour
    Black
  • Product Type
    Bag
  • Material
    1000D Twist Weave Polyester
  • Size
    ONE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome