TearAway label for ease of rebranding Water-repellent, abrasion resistant fabric Minimalist design with adaptable functionality Laptop compatible up to 15.6" External access secure padded laptop compartment Zippered front compartments for flexible organisation Full HD Polyester lining Internal elastic bottle holder Expandable capacity from 20-25 litres Breathable padded mesh back panel High density seatbelt webbing Sponge clean only Dimensions: 33 x 50 x 21cm, Expanded 33 x 50 x 25cm Capacity: 20 litres, Expanded 25 litres Maximum embroidery: 18 tubular hoop Maximum print area: 20 x 15cm