Pitch Black 72 Hour Weekender One Size Black

Order Code: ZT5482432S

£55.99 Inc VAT (20%)


Description

TearAway label for ease of rebranding Water-repellent, abrasion resistant fabric Minimalist design with adaptable functionality Laptop compatible up to 15.6" External access padded laptop compartment Spacious main compartment with easy access opening Zippered side pocket for bottle/ umbrella Quick access end pockets Full HD Polyester lining Internal elastic bottle holder Innovative strap system quickly converts from backpack to shoulder bag Breathable padded mesh back panel High density seatbelt webbing Sponge clean only Dimensions: 31 x 55 x 25cm Capacity: 28 litres Maximum embroidery: 18 tubular hoop Maximum print area: 20x20cm

See full description
Specifications for Pitch Black 72 Hour Weekender One Size Black
  • Colour
    Black
  • Size
    O/S

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome