Pro-Tech Charge Messenger One Size Black

Order Code: ZT5481961S

£49.99 Inc VAT (20%)


Description

TearAway label for ease of rebranding Laptop compatible up to 15.6" External access padded laptop compartment Padded internal iPad® / Tablet compartment Front pocket organiser section Power bank pocket Integrated USB charging port Elasticated cable organiser Zippered internal valuables pocket Key hook Wheelie bag strap Detachable adjustable shoulder strap Sponge clean only Dimensions: 42 x 31 x 15cm Capacity: 13 litres Maximum embroidery: 18 tubular hoop Maximum print area: 29 x 18cm

See full description
Specifications for Pro-Tech Charge Messenger One Size Black
  • Colour
    Black
  • Size
    O/S

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome