Q-Tech Charge Convertible Backpack Granite Marl One Size

Order Code: ZT5285574S

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 +£38.127%


Description

TearAway label for ease of rebranding. Padded laptop compartment, compatible up to 15.6". Padded internal iPad/Tablet compartment. Discrete zippered back panel pocket. Front pocket organiser section Power bank pocket. Integrated USB charging port. Zippered internal valuables pocket. Can be carried by hand or backpack style. Zippered front pocket. Ergonomic padded back panel. Padded adjustable shoulder straps. Reach certified.

Specifications for Q-Tech Charge Convertible Backpack Granite Marl One Size
  • Colour
    Granite Marl
  • Material
    650D Polyester
  • Product Type
    Bags
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome