Q-Tech Charge Convertible Backpack One Size Black

Order Code: ZT5481926S

£36.99 Inc VAT (20%)


Description

TearAway label for ease of rebranding Padded laptop compartment, compatible up to 15.6" Padded internal iPad® / Tablet compartment Discrete zippered back panel pocket Front pocket organiser section Power bank pocket Integrated USB charging port Zippered internal valuables pocket Can be carried by hand or backpack style Zippered front pocket Ergonomic padded back panel Padded adjustable shoulder straps Sponge clean only Dimensions: 30 x 42 x 14cm Capacity: 16.5 litres Maximum embroidery: 15 tubular hoop Maximum print area: 22 x 16cm

See full description
Specifications for Q-Tech Charge Convertible Backpack One Size Black
  • Colour
    Black
  • Size
    O/S

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome