Q-Tech Charge Roll-top Backpack Black One Size

Order Code: ZT5285469S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 +£42.296%


Description

TearAway label for ease of rebranding. Laptop compatible up to 15.6". External access padded laptop compartment. Secure roll-top and clip closure system. Discrete zippered back panel pocket. Front pocket organiser section. Internal slip pocket. Multiple internal pockets. Power bank pocket. Integrated USB charging port. Zippered front pocket. Zippered side bottle pocket. Ergonomic padded back panel. Padded adjustable shoulder straps. Reach certified.

See full description
Specifications for Q-Tech Charge Roll-top Backpack Black One Size
  • Colour
    Black
  • Material
    650D Polyester
  • Product Type
    Bags
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome