Recycled Rolled-top Backpack Mustard One Size

Order Code: ZT5299933S

£20.99 Inc VAT (20%)


Description

TearAway label for ease of rebranding. Padded laptop compartment. Laptop compatible up to 15.6". Grab handle. Cord zip pullers with reflective detailing. Padded back and base panels. Padded adjustable shoulder straps. Reach certified.

Specifications for Recycled Rolled-top Backpack Mustard One Size
  • Colour
    Mustard
  • Product Type
    Bags
  • Material
    100% Recycled 600D polyester
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome