RuckVac M Class Battery Powered Back Pack Vacuum

Order Code: ZT5144733S

£999.99 Inc VAT (20%)


Description

RuckVac M Class Battery Powered Back Pack Vacuum.
The V-TUF RUCKVAC-iON is an M-Class Battery Backpack vacuum cleaner that has been designed to optimise cleaning performance, safety, runtime, weight, and comfort, in order to maximise portable cleaning efficiency for industrial routine cleaning regimes.
The removable battery pack and 300watt high efficiency motor offer 60 minutes of continuous, cable-free cleaning freedom. With a quick charge time of 2 1/2 hours, so we recommend you having a spare battery nearby (battery order code: VTM516) , giving you the ability to clean through a whole shift, with no interruptions.
The three-stage filtration starts with a safe collection dust bag to provide collection and safe disposal, followed by a basket filter, then finally, an up-stream HEPA 13 essential filter designed to capture hazardous respirable dust particles before they become airborne.
The back plate, padded shoulder & waist straps can easily to adjusted to suit the different preferences of operators, to ensure a comfortable fit.

Respirable hazardous dust is created during activities like cutting, drilling, sanding, sweeping, grinding etc.
This dust is known as a hidden killer because it is hard to see with the naked eye and it remains airborne for long periods of time. Respirable dust bypasses your natural filter system and goes into your lungs where it can cause serious lung disease.


Product Features & Benefits:
• Comfortable Straps
• Powerful Suction
• Robust Durable Build
• M-Class H13 99.9% Hepa Filtration
• Lightweight
• Simple to Operate

Battery Specification:
Battery Type: BOTTLE Lithium-ion
Rated Voltage/capacity:25.9V/13Ah
Battery N.W/G.W: 2.26KGKG/2.6KG
Battery Size (mm) : 210*160*102
Case Material:ABS
Battery Color: Black
Batteries combinations:7-S, 5-P
Component: Li (NiCoMn) O2
Cell quality: 18650-2600mAh
Impedance: ≤150mΩ
Recommend to use:<330W

Discharge Standard current:10A-13A
Discharge Max current: 30A
Discharge Cut-off voltage: 29.5V
Discharge cycle life: 800 times

Fuse Installation position: Inside on the PCB
Fuse LWH: (mm) :3.2X1.63X0.83
Fuse Current: 20A

Working temperature
Charging:0°C~50°C
Discharging:-20°C~80°C
Storage: -20°C~40°C

Safety:
PCB board Protection: Over charge, over discharge, over load and short circuit.
BMC board Protection: BMS is used to supervise battery by measure its voltage, temperature, current and SOC (State Of Charge) , give out alarm under wrong circumstance, cut off electric power link in severe situation in order to protect battery and make its life longer.


Industries:
• Construction, • Tradesmen, • Facilities Management, • Manufacturing, • Contract Cleaners, • Distribution.

Areas of Application:
• House Builders, • Warehouse, • Construction Sites, • Tradesmen, • Home Renovation Services, • Sweeping (RCS) , • Building Refurbishments, • Dusty Workshops, • Refurbishment & Fit Out, • New Build Construction, •

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome