TearAway label for ease of rebranding Ultra lightweight yet durable Hydration bladder compatible Trekking pole attachment points Water resistant fabric Detachable waterproof rain cover Zippered front pocket Internal slip pocket Zippered internal valuables pocket Key hook Elasticated mesh side pockets Low-profile ventilated back panel Padded adjustable shoulder straps Adjustable waist and chest straps Reflective accents Grab handle Sponge clean only Dimensions: 30 x 50 x 21cm Capacity: 25 litres Maximum embroidery: 18 tubular hoops Maximum print area: 20 x 25cm