TearAway label for ease of rebranding Ultra lightweight yet durable Hydration bladder compatible EasyPanel™ embroidery access Trekking pole attachment points Water resistant fabric Detachable waterproof rain cover Reflective accents Internal slip pocket Key hook Elasticated mesh side pockets Lightweight peripheral frame Low-profile ventilated back panel Padded adjustable shoulder straps Compression straps Adjustable waist and chest straps Grab handle Sponge clean only Dimensions: 30 x 62 x 22cm Capacity: 35 litres Maximum embroidery: top flap 15 tubular hoop, front 9 tubular hoop. Maximum print area: top flap 15 x 10cm, front 7 x 5cm