0
1
2
3

Stockholm Black Backpack for Unisex -

Order Code: ZT5144380S

£49.99 Inc VAT (20%)


Description

With waterproof fabric a large main compartment and a laptop sleeve this 28-liter pack is perfect for both commuting and urban adventurers. Padded straps will keep you comfortable for the long haul. Closes with an easy roll-top and buckle.
Approximately 28L
Waterproof main fabric
Roll top construction with buckles
Large main compartment
Front compartment with zip
Adjustable padded shoulder straps

See full description
Specifications for Stockholm Black Backpack for Unisex -
  • Lining Material
    Polyvinyl Chloride
  • Material
    Polyester
  • Colour
    Black
  • Gender
    Unisex
  • Fastening
    Zip
  • Fitting
    Standard
  • Upper Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome