Stockholm Laptop Backpack Natural Stone One Size

Order Code: ZT5282929S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.197%


Description

Contains 100% GRS certified recycled polyester, certified by Control Union CU811033. Water-repellent fabric. Padded laptop compartment, compatible up to 16î. Rear internal slip pockets. Large main compartment. Zipped front pocket. Zipped rear security pocket. PU, self-coloured zip pulls. Rear luggage strap. Padded, adjustable shoulder straps. Grab handle. TearAway label for ease of rebranding.

Specifications for Stockholm Laptop Backpack Natural Stone One Size
  • Material
    100% Recycled 600D polyester
  • Colour
    Natural Stone
  • Product Type
    Bags
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome