Stockholm Laptop Rucksack Black One Size

Order Code: ZT5282431S

£51.99 Inc VAT (20%)


Description

Contains 100% GRS certified recycled polyester, certified by Control Union CU811033. Water-repellent fabric. Rear padded laptop compartment, compatible up to 16". Side pockets with magnetic closure. Large main compartment. Two zipped front pockets. Zipped rear security pocket. PU, self-coloured zip pulls. Drawstring closure. Rear luggage strap. Padded, adjustable shoulder straps. Grab handle. TearAway label for ease of rebranding.

See full description
Specifications for Stockholm Laptop Rucksack Black One Size
  • Material
    100% Recycled 600D polyester
  • Product Type
    Bags
  • Colour
    Black
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome