Stockholm Laptop Rucksack Shadow Grey One Size

Order Code: ZT5282480S

£51.99 Inc VAT (20%)


Description

Contains 100% GRS certified recycled polyester, certified by Control Union CU811033. Water-repellent fabric. Rear padded laptop compartment, compatible up to 16". Side pockets with magnetic closure. Large main compartment. Two zipped front pockets. Zipped rear security pocket. PU, self-coloured zip pulls. Drawstring closure. Rear luggage strap. Padded, adjustable shoulder straps. Grab handle. TearAway label for ease of rebranding.

See full description
Specifications for Stockholm Laptop Rucksack Shadow Grey One Size
  • Product Type
    Bags
  • Material
    100% Recycled 600D polyester
  • Colour
    Shadow Grey
  • Gender
    Unisex
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome