Studio Backpack Black One Size

Order Code: ZT5275901S

£27.99 Inc VAT (20%)


Description

Contains 100% GRS certified recycled polyester, certified by Control Union CU811033. Two-way zipped opening for easy access. Rear padded laptop compartment, compatible up to 16". External side pockets with cord adjuster. Zipped front pocket with two internal padded slip pockets. Rear luggage strap. TearAway label for ease of rebranding.

Specifications for Studio Backpack Black One Size
  • Product Type
    Bags
  • Colour
    Black
  • Material
    100% Recycled polyester T400D
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome