Toddler Hiking Backpack Carrier w/Rain Cover, Sun Shield, Pockets, Up to 18 kg

Order Code: ZT3348013S

£89.99 Inc VAT (20%)


Description

Comfortable: A soft seat to sit on, children will be cosy when inside. Also includes a detachable canopy – perfect for windy or rainy conditions.70-140cm Adjustable waist belt: A thick padded waist belt and shoulder strap, keeping the baby hiking backpack carrier secure to your back. The weight is spread evenly across your shoulders and waist.Safety & storage: Includes a five-point seatbelt and foot stirrups, keeping children secure. Also has a pocket on the side, which can hold mobile phones, nappies, flashlights and other small items.Foldable: A compact baby backpack carrier, which saves space when storing. Made with lightweight aluminium that weighs 3.2kg, making it easy to move and carry. Support feet at the bottom keeps it upright when placed down.Dimensions: Including canopy: 91H x 37W x 70Dcm. Foldable: 80H x 37L x 21Wcm. Suitable for 6-36 months. Maximum load 18kg. Certification: EN13209-1, EN71-3. Assembly required.

See full description
Specifications for Toddler Hiking Backpack Carrier w/Rain Cover, Sun Shield, Pockets, Up to 18 kg
  • Weight
    3.2kg
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome