Tungsten Business Traveller Black/Graphite Grey - QD975 BK/GP ONE

Order Code: ZT5221210S

£79.99 Inc VAT (20%)


Description

Aircraft cabin compatible. Padded grab handle. Haul handle. Retractable twin tube locking tow handle. Laptop compatible up to 15.6". Padded laptop compartment. Front pocket organiser section. Lockable main compartment. Internal mesh zip pocket. Interior packing straps. Durable base kick plate. Durable integrated skate wheels. Covered name card holder. Capacity 29 litres.

Specifications for Tungsten Business Traveller Black/Graphite Grey - QD975 BK/GP ONE
  • Colour
    Black/Graphite Grey
  • Product Type
    Bag
  • Material
    1680D polyester
  • Size
    ONE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome