Urban Commute Backpack Black One Size

Order Code: ZT5284041S

£32.99 Inc VAT (20%)


Description

Low-profile streamlined design. Weather-resistant roll-top closure. Glove-friendly metal buckles. Quick-access zipped front pocket. Two external bottle pockets. Padded internal laptop sleeve, compatible up to 15.6". Enhanced-visibility reflective stripes. Ergonomic, breathable padded mesh back panel. Ergonomically designed straps for everyday comfort. Fully adjustable chest strap. Durable, water-repellent treatment for increased weather protection. PVC-Free. TearAway label for ease of rebranding. Reach certified.

See full description
Specifications for Urban Commute Backpack Black One Size
  • Material
    300D Ripstop polyester
  • Product Type
    Bags
  • Colour
    Black
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome