Urban Commute Backpack One Size Navy

Order Code: ZT5493368S

£30.99 Inc VAT (20%)


Description

Low-profile streamlined design Weather-resistant roll top closure Glove-friendly metal buckles Quick-access zippered front pocket Multi-purpose attachment loops Two external bottle pockets Padded internal laptop sleeve, compatible up to 15.6" Enhanced visibility reflective stripes Ergonomic breathable padded mesh back panel Ergonomically designed straps for everyday comfort Fully adjustable chest strap Durable water repellent treatment for increased weather protection PVC Free TearAway label for ease of rebranding Sponge clean only Dimensions: 28 x 46 x 14cm Maximum Print Area: 17 x 26cm Maximum Embroidery: 16 Tubular Hoop Capacity: 18 litres

See full description
Specifications for Urban Commute Backpack One Size Navy
  • Colour
    Navy
  • Size
    O/S

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome