Silvine A4 Exercise Book 5mm Square Orange 80 Pages (Pack 10)

Order Code: ZT1260580P

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.295%


Description

Silvine A4 Exercise Book 5mm Square Orange 80 Pages (Pack 10) Original Silvine exercise books, ruled with margin. Made in the UK from sustainable sources.

Specifications for Silvine A4 Exercise Book 5mm Square Orange 80 Pages (Pack 10)
  • Dimensions
    210x297mm
  • MFR Part No.
    21932SC
  • Type
    Exercise Books & Paper
  • Number of Pages
    80
  • Paper Grammage
    75gsm
  • Size
    A4
  • Cover Material
    Manilla 225gsm cover
  • Cover Colour
    Orange
  • Rulings
    Squared
  • Cover Design/Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome