12849 Docbox 25MM A4 Clr

Order Code: ZT1052395X

Transparent
£8.29 Inc VAT (20%)


Description

Strong and stylish, this Snopake DocBox is made from heavy gauge polypropylene that is welded for extra strength. A cutaway front provides easy access, with a push-lock clasp to keep contents secure. Suitable for A4 filing, the box features 2 index windows, one of which can be used as a business card holder. This pack contains one A4 DocBox with a 35mm capacity in Dark Blue.Snopake DocBox A4 35mm

See full description
Specifications for 12849 Docbox 25MM A4 Clr
  • Material
    Polypropylene
  • Capacity
    300
  • MFR Part No.
    SK12849
  • Pack Quantity
    1
  • Size
    A4
  • Colour
    Transparent
  • Product Type
    Document Boxes
  • Closure
    Push Lock Closure
  • Spine Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome