Classic Lock Spring Box File Paper on Board Foolscap 70mm Spine Width Press Button Closure Black (Pack 5) 30115EAST

Order Code: ZT1260045P

£99.99 Inc VAT (20%)


Description

Rexel Classic Lock Spring Box File Paper on Board Foolscap 70mm Spine Width Press Button Closure Black (Pack 5) 30115EAST Black & Green ìcloudî paper cover with contrasting cream lining paper. Useful index panel on the inside lid cover. Interior lock-spring secures contents. Finger ring for easy retrieval. 70mm capacity. Box mesurements L:265mm,H: 370mm W:75mm and weight 670g.

Specifications for Classic Lock Spring Box File Paper on Board Foolscap 70mm Spine Width Press Button Closure Black (Pack 5) 30115EAST
  • Size
    Foolscap
  • MFR Part No.
    26618AC
  • Colour
    Black
  • Material
    Paper on Board
  • Type
    Box Files
  • Weight
    0.67kg
  • Spine Width
    70mm
  • Closure
    Press-Button Catch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome