Haze Composition Black B5 Assorted (Pack of 3)

Order Code: ZT4973082S

£7.29 Inc VAT (20%)


Description

Introducing our elegant range of hot foil stationery, Haze. Combine style and functionality seamlessly with our gorgeous Haze range<br><br>These B5 Haze composition notebooks are perfect for all types of note-taking, whether youre jotting down ideas, taking meeting notes or studying for exams.<br><br>Each B5 composition book measures 185mm x 245mm, making it great for school, college or university due to its compact, yet practical size. Each notebook features 140 pages of college rolled, 80 GSM FSC Certified paper. This not only ensures a smooth, high-quality writing experience but also reflects our commitment to responsible sourcing.<br><br>Our Haze composition books add a touch of elegance to your stationery collection as they have beautiful hot-foil details, which glisten in the light, perfect for both professional and personal use.

See full description
Specifications for Haze Composition Black B5 Assorted (Pack of 3)
  • Product Type
    Exercise Books & Paper
  • Environment Support
    FSC Certified
  • Size
    B5
  • Number of Pages
    140
  • Paper Grammage
    80gsm Paper
  • Rulings
    Feint Ruled & Margin
  • Cover Material
    Printed Metallic Cover
  • Colour
    White
  • Cover Design/Colour
    Blue, Green and Taupe Hot Foil
  • Binding
    Casebound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome