Style Box File Polypropylene 30MM Satin Black

Order Code: ZT1060180S

Qty of 5 for
£199.95 Inc VAT (20%)
£39.99 each

This product must be ordered in multiples of 5

Description

Distinctive, high quality PP box file with a soft brushed finish and in a sophisticated range of colours: arctic white, garnet red, celadon green, titan blue and satin black. Ideal for carrying and storing large documents, folders or other Style products. PP. Spine width 30 mm. 250 sheet capacity. A4.

Specifications for Style Box File Polypropylene 30MM Satin Black
  • MFR Part No.
    39560094
  • Colour
    satin black
  • Width
    250.0mm
  • Height
    30.0mm
  • Depth
    330.0mm
  • Material
    Polypropylene
  • Weight
    0.17kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome