Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Briefcases, Luggage & Bags - Various
EarthAware Organic Barrel Bag Pastel Pink One Size
By Westford Mill
Order Code:
ZT5347698S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 +
£19.19
4%
1
Add to basket
Get it by
Wed, 26th Feb
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/briefcases-luggage-and-bags-various/earthaware-organic-barrel-bag-pastel-pink-one-size/p/ZT5347698S
Add to quotation
View all Briefcases, Luggage & Bags - Various
Description
Premium heavyweight fabric. Zippered closure. Webbing carry handles.
Tags:
#BulkDiscount
Specifications
Specifications for EarthAware Organic Barrel Bag Pastel Pink One Size
Colour
Pastel Pink
Material
100% Organic Cotton Canvas
Size
One Size
Product Type
Bags
Gender
Unisex