Hedmark Commuter Backpack Graphite Grey/Black - KNX2 GP/BK ONE

Order Code: ZT5202766S

£99.99 Inc VAT (20%)


Description

PVC and phthalate free. Reinforced grab handles, top and side. Padded adjustable shoulder straps. Padded air mesh back panel. Main zip compartment. Internal organiser section. Secure front zip pocket. Padded laptop compartment compatible up to 17". Wheeled luggage compatible. Capacity 21 litres.

Specifications for Hedmark Commuter Backpack Graphite Grey/Black - KNX2 GP/BK ONE
  • Product Type
    Bag
  • Material
    Recycled 600D polyester
  • Size
    ONE
  • Colour
    Graphite Grey/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome