Tailored Luxe Briefcase Black QD771 Black One

Order Code: ZT5223355S

£30.99 Inc VAT (20%)


Description

Recycled polyester lining. Detachable adjustable shoulder straps. Main compartment with two-way zip. Front zip pocket. Laptop compatible up to 16". Multiple internal pockets. Internal water bottle holder. Tear out label. Capacity 11 litres.

Specifications for Tailored Luxe Briefcase Black QD771 Black One
  • Material
    100% leather-look PU
  • Size
    ONE
  • Product Type
    Bag
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome