Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Protective Packaging
Bubble Bags
48mm x 132m Fragile White Low Noise Tape Printed 1 Red 36/Box
By ZEUS
Order Code:
ZT2657774S
£71.99
each
Inc VAT (20%)
£2,591.64 minimum order value
Add to basket
Minimum order quantity: 36.
Get it by
Fri, 29th Nov
In Stock
GBP
2591.64
https://www.zoro.co.uk/shop/office-supplies-and-packaging/bubble-bags/48mm-x-132m-fragile-white-low-noise-tape-printed-1-red-36-box/p/ZT2657774S
Add to quotation
View all Bubble Bags
Description
48mmx132m Fragile White Low Noise Tape Printed 1 Colour Red 36/box
Specifications
Specifications for 48mm x 132m Fragile White Low Noise Tape Printed 1 Red 36/Box
Length
132m
Colour
Red
Width
48mm
Size
48mm x 132m
Type
Low Noise Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome