Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Protective Packaging
Bubble Bags
Box of 48mm x 66m Blue Acrylic PP Tape 28MU 36/Box 44/Pallet
By Olympia
Order Code:
ZT2657800S
£42.99
Inc VAT (20%)
£49.99
14% off
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
42.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/bubble-bags/box-of-48mm-x-66m-blue-acrylic-pp-tape-28mu-36-box-44-pallet/p/ZT2657800S
Add to quotation
View all Bubble Bags
Description
BOX OF 48mmx66m Blue Acrylic PP Tape 28mu 36/Box 44/Pallet
Tags:
#ReducedPrice
Specifications
Specifications for Box of 48mm x 66m Blue Acrylic PP Tape 28MU 36/Box 44/Pallet
Size
48mm x 66m
Width
48mm
Product Type
PP Tape
Length
66m
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome