Mail Lite Bubble Postal Bag Gold J6-300x440mm (Pack of 50) - 101098098

Mail Lite Bubble Postal Bag Gold J6-300x440mm (Pack of 50) - 101098098

Order Code: ZT4176233S

£29.99 Inc VAT (20%)


Description

These lightweight Mail Lite postal bags feature an AirCap bubble lining (made from 60% recycled content) for high performance protection for delicate and fragile items in transit. The mailers also feature a tough non-coated Kraft outer (which can be recycled) and strong self-seal closure. These size J/6 bags measure 300 x 440mm and are supplied in a pack of 50 in Gold.
AirCap bubble lined postal bags
Lightweight 70gsm non-coated paper outer
FSC certified paper from responsible forestry
AirCap bubble liner is made from 60% recycled content
Fully recyclable Kraft paper outer (easily detached from the bubble liner welded to top/sides/bottom)
Strong self-seal closure
Size J/6: 300 x 440mm
Colour: Gold
Pack of 50

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome