Post & Packaging Bubble Lined Envelopes Gold Peel and Seal Size H 290mmx370mm (Pack of 10)
Hover to enlarge the image

Post & Packaging Bubble Lined Envelopes Gold Peel and Seal Size H 290mmx370mm (Pack of 10)

Order Code:
MPN:

(missing)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%
See all 9 variants |

Product Description

Pukka Post & Packaging Bubble Lined Envelopes Gold Peel and Seal Size H 290mmx370mm (Pack 10) - 7067-ENV (10)

Specifications
Product Type
Padded Bags
Pack Quantity
10
Closure Type
Peel and Seal
Material
Paper
Colour
Gold
Liner Material
Bubble Wrap
Dimensions
290x370mm
Opening
Short Side
Finish
Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome