C5 Envelopes Peel and Seal 120gsm White (Pack of 500) B26139

Order Code: ZT1546182S

£85.99 Inc VAT (20%)


Description

These Plus Fabric envelopes feature durable 120gsm bright white paper and a simple peel and seal closure with Power-Tac adhesion for a quick, strong seal. The envelopes also feature a convenient easy open tear strip. These C5 envelopes are suitable for unfolded A5 documents, or A4 documents folded once. This pack contains 500 white envelopes.
Plain pocket envelopes
Heavyweight 120gsm paper
Power-Tac peel and seal closure
Easy open tear strip
Size: C5 (229 x 162mm)
Colour: white
Pack of 500

See full description
Specifications for C5 Envelopes Peel and Seal 120gsm White (Pack of 500) B26139
  • Closure Type
    Peel and Seal
  • Pack Quantity
    500
  • Product Type
    C5 Envelopes
  • Colour
    White
  • Material
    Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome