Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Protective Packaging
Bubble Rolls & Wrap
300MM X 500MM Cut to Size Bubble Wrap
Order Code:
ZT1057437X
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Currently unavailable
Unavailable
GBP
15.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/bubble-rolls-and-wrap/300mm-x-500mm-cut-to-size-bubble-wrap/p/ZT1057437X
Add to quotation
View all Bubble Rolls & Wrap
Description
Convenient pre cut to size bubble wrap sheets for your protective packaging requirements.
Tags:
#BulkDiscount
Specifications
Specifications for 300MM X 500MM Cut to Size Bubble Wrap
Width
300mm
Length
500mm
Type
Sheets