Airwave Air Pillow Film for PW1 and PW2 - Eight Chambers Accross Roll

Order Code: ZT3078607S

£209.99 Inc VAT (20%)
£219.994.5% off


Description

Depth mm: 420.
Height mm: 210.
Type: Eight chambers accross roll.
Weight kg: 5.5.
Width mm: 210.Compatible with the Airwave® pillow machines PW1 and PW2. Creates void-fill air quilt chambers. Made from 100% recyclable polyethylene. Film thickness 20mu .

See full description
Specifications for Airwave Air Pillow Film for PW1 and PW2 - Eight Chambers Accross Roll
  • Depth
    420mm
  • Height
    210mm
  • Width
    210mm
  • Weight
    5.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome