Anti-static Bubble Film Pouches, 230 x 280mm

Order Code: ZT3077925S

£85.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£85.990%
5 +£82.554%


Description

Colour: Pink.
Internal Height mm: 230.
Internal Width mm: 280.
Product Type: Bags.Provides good general level of protective packaging for calculators and computer/electrical/electronic components. Eliminates static discharge during storage or transportation. Bubble diameter 10mm. 38 micron. With tear-off, self seal strip on flap closure for easy sealing. Colour - pink.

See full description
Specifications for Anti-static Bubble Film Pouches, 230 x 280mm
  • Colour
    Pink
  • Internal Width
    280mm
  • Internal Height
    230mm
  • Product Type
    Bubble Film Pouches
  • Size
    230 x 280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome