Bubble Pouches 30% Recycled 100x135mm+30mm (Pack of 750) - BP100

Order Code: ZT4175232S

750
£59.99 Inc VAT (20%)


Description

These Airsafe bubble pouches are perfect for smaller products which need to be posted or shipped. Providing protection against damage and breakage. With a self-adhesive strip for a fast seal. These pouches measure 100 x 135mm. This pack contains 750 pouches.
Bubble film pouches for mailing small items
Bubble padding provides protection for the contents
With 30% recycled content
Self-adhesive 30mm flap for easy sealing
Size: 100 x 135mm
Colour: Clear
Pack of 750

See full description