Bubble Pouches 30% Recycled 180x235mm+40mm (Pack of 300) - BP180

Order Code: ZT4175492S

300
£39.99 Inc VAT (20%)


Description

These Airsafe bubble pouches are perfect for products which need to be posted or shipped. Providing protection against damage and breakage. With a self-adhesive strip for a fast seal. These pouches measure 180 x 235mm. This pack contains 300 pouches.
Bubble film pouches for mailing items
Bubble padding provides protection for the contents
With 30% recycled content
Self-adhesive 40mm flap for easy sealing
Size: 180 x 235mm
Colour: Clear
Pack of 300

See full description