Bubble Pouches 30% Recycled 280x360mm+50mm (Pack of 150) - BP280

Order Code: ZT4175515S

(missing)
£40.99 Inc VAT (20%)


Description

These Airsafe bubble pouches are perfect for products which need to be posted or shipped. Providing protection against damage and breakage. With a self-adhesive strip for a fast seal. These pouches measure 280 x 360mm. This pack contains 150 pouches.
Bubble film pouches for mailing items
Bubble padding provides protection for the contents
With 30% recycled content
Self-adhesive 50mm flap for easy sealing
Size: 280 x 360mm
Colour: Clear
Pack of 150

See full description