Bubble Pouches 30% Recycled 380x435mm+50mm (Pack of 100) - BP380

Order Code: ZT4175457S

100
£36.99 Inc VAT (20%)


Description

These Airsafe bubble pouches are perfect for products which need to be posted or shipped. Providing protection against damage and breakage. With a self-adhesive strip for a fast seal. These pouches measure 305 x 435mm. This pack contains 150 pouches.
Bubble film pouches for mailing items
Bubble padding provides protection for the contents
With 30% recycled content
Self-adhesive 50mm flap for easy sealing
Size: 380 x 435mm
Colour: Clear
Pack of 100

See full description