Bubble Wrap Film, 2-ply, Film Thickness 80 Μm, WxL 1000mm X 50 M

Order Code: ZT2701704S

£89.99 Inc VAT (20%)


Description

Bubble wrap film, 2-ply, film thickness 80 m, WxL 1000 mm x 50 m. Supplied = assembled. Material = polyethylene film. Length = 50 m. Width = 1000 mm. Bubble diameter = 30 mm. Material thickness = 80 m. Feature = 2-ply. Stud type = standard. Product type = bubble wrap films. Protection for fragile goods. Insulating and impermeable. Cushioning - provides excellent protection. PE bubble wrap film for light and medium weight goods. Shock absorbent effect. Ideally suited for protection against dust, moisture or scratches. Bubble 10 mm, core 50 mm, supplied on rolls.

See full description
Specifications for Bubble Wrap Film, 2-ply, Film Thickness 80 Μm, WxL 1000mm X 50 M
  • Bubble Diameter
    30mm
  • Product Type
    Bubble Wrap Films
  • Material
    Polyethylene Film
  • Length
    50m
  • Supplied
    Assembled
  • Width
    1000mm
  • Features
    2-ply
  • Stud Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome