Bubble Wrap Film, 3-ply, Film Thickness 100 Μm, WxL 600mm X 100 M

Order Code: ZT2701821S

£259.99 Inc VAT (20%)


Description

Bubble wrap film, 3-ply, film thickness 100 m, WxL 600 mm x 100 m. Supplied = assembled. Material = polyethylene film. Length = 100 m. Width = 600 mm. Bubble diameter = 10 mm. Bubble height = 4 mm. Core diameter = 64 mm. Material thickness = 100 m. Feature = 3-ply, self-adhesive. Stud type = standard. Product type = bubble wrap films. Protection for fragile goods. Insulating and impermeable. Cushioning - provides excellent protection. Air remains in the air chambers for longer than it does in 2-layer films. Shock absorbent effect. Ideal for protection from dust, moisture or scratches. Supplied on rolls. Self-adhesive PE bubble wrap film for medium to heavyweight goods. Shock absorbent effect. Ideally suited for protection from dust, moisture or scratches. Bubble 10 mm. Core 64 mm.

See full description
Specifications for Bubble Wrap Film, 3-ply, Film Thickness 100 Μm, WxL 600mm X 100 M
  • Bubble Diameter
    10mm
  • Product Type
    Bubble Wrap Films
  • Material
    Polyethylene Film
  • Supplied
    Assembled
  • Width
    600mm
  • Length
    100m
  • Bubble Height
    4mm
  • Stud Type
    Standard
  • Features
    3-ply, Self-Adhesive
  • Core Diameter
    64mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome