Bubble Wrap Film, 3-ply, Film Thickness 90 Μm, WxL 1200mm X 100 M

Order Code: ZT2702188S

£249.99 Inc VAT (20%)


Description

Bubble wrap film, 3-ply, film thickness 90 m, WxL 1200 mm x 100 m. Supplied = assembled. Material = polyethylene film. Length = 100 m. Width = 1200 mm. Bubble diameter = 10 mm. Bubble height = 4 mm. Core diameter = 52 mm. Material thickness = 90 m. Feature = 3-ply. Stud type = standard. Product type = bubble wrap films. Protection for fragile goods. Insulating and impermeable. Cushioning - provides excellent protection. Air remains in the air chambers for longer than it does in 2-layer films. Shock absorbent effect. Ideal for protection from dust, moisture or scratches. Supplied on rolls. Particularly tear resistant PE bubble wrap film for medium to heavy goods.

See full description
Specifications for Bubble Wrap Film, 3-ply, Film Thickness 90 Μm, WxL 1200mm X 100 M
  • Bubble Diameter
    10mm
  • Product Type
    Bubble Wrap Films
  • Material
    Polyethylene Film
  • Width
    1200mm
  • Length
    100m
  • Supplied
    Assembled
  • Core Diameter
    52mm
  • Features
    3-ply
  • Stud Type
    Standard
  • Bubble Height
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome