Bubble Wrap Film Bag, 2-ply, Open At Top, Film Thickness 65 Μm, WxL 200 X 200mm, Pack Of 500

Order Code: ZT2733649S

£199.99 Inc VAT (20%)


Description

Bubble wrap film bag, 2-ply, open at top, film thickness 65 m, WxL 200 x 200 mm, pack of 500. Supplied = assembled. Material = polyethylene. Lock type = without lock. Length = 200 mm. Width = 200 mm. Material thickness = 65 m. Bubble diameter = 10 mm. Colour = transparent. Product type = bubble wrap film bags. 2-ply, open at top. Surface is protected from scratches, moisture and dust. Particularly light and inexpensive model. Strong and robust. Protective, 2-layer bubble wrap bag for smaller, products sensitive to impacts. The tried and tested bag for padding goods with sensitive surfaces. Ideal for tools, small parts, samples, spare parts, material etc.

See full description
Specifications for Bubble Wrap Film Bag, 2-ply, Open At Top, Film Thickness 65 Μm, WxL 200 X 200mm, Pack Of 500
  • Product Type
    Bubble Wrap Film Bags
  • Pack Quantity
    500
  • Bubble Diameter
    10mm
  • Material
    Polyethylene
  • Length
    200mm
  • Supplied
    Assembled
  • Colour
    Transparent
  • Width
    200mm
  • Lock Type
    without Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome