Bubble Wrap Film Bag, 2-ply, Open At Top, Film Thickness 65 Μm, WxL 250 X 300mm, Pack Of 300

Order Code: ZT2733901S

£189.99 Inc VAT (20%)


Description

Bubble wrap film bag, 2-ply, open at top, film thickness 65 m, WxL 250 x 300 mm, pack of 300. Supplied = assembled. Material = polyethylene. Lock type = without lock. Length = 300 mm. Width = 250 mm. Material thickness = 65 m. Bubble diameter = 10 mm. Colour = transparent. Product type = bubble wrap film bags. 2-ply, open at top. Surface is protected from scratches, moisture and dust. Particularly light and inexpensive model. Strong and robust. Protective, 2-layer bubble wrap bag for smaller, products sensitive to impacts. The tried and tested bag for padding goods with sensitive surfaces. Ideal for tools, small parts, samples, spare parts, material etc.

See full description
Specifications for Bubble Wrap Film Bag, 2-ply, Open At Top, Film Thickness 65 Μm, WxL 250 X 300mm, Pack Of 300
  • Product Type
    Bubble Wrap Film Bags
  • Pack Quantity
    300
  • Bubble Diameter
    10mm
  • Material
    Polyethylene
  • Length
    300mm
  • Width
    250mm
  • Colour
    Transparent
  • Supplied
    Assembled
  • Lock Type
    without Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome