Bubble Wrap Film Bag, 2-ply, Open At Top, Film Thickness 65 Μm, WxL 300 X 400mm, Pack Of 150

Order Code: ZT2702016S

£119.99 Inc VAT (20%)


Description

Bubble wrap film bag, 2-ply, open at top, film thickness 65 m, WxL 300 x 400 mm, pack of 150. Supplied = assembled. Material = polyethylene. Lock type = without lock. Length = 400 mm. Width = 300 mm. Material thickness = 65 m. Bubble diameter = 10 mm. Colour = transparent. Product type = bubble wrap film bags. 2-ply, open at top. Surface is protected from scratches, moisture and dust. Particularly light and inexpensive model. Strong and robust. Protective, 2-layer bubble wrap bag for smaller, products sensitive to impacts. The tried and tested bag for padding goods with sensitive surfaces. Ideal for tools, small parts, samples, spare parts, material etc.

See full description
Specifications for Bubble Wrap Film Bag, 2-ply, Open At Top, Film Thickness 65 Μm, WxL 300 X 400mm, Pack Of 150
  • Bubble Diameter
    10mm
  • Pack Quantity
    150
  • Product Type
    Bubble Wrap Film Bags
  • Material
    Polyethylene
  • Length
    400mm
  • Supplied
    Assembled
  • Colour
    Transparent
  • Width
    300mm
  • Lock Type
    without Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome